Shop FLEETGUARD
See all product information
Create Account
Hydraulic Service Part, Spin-On
- Mfr # HF28893
- Zoro # G023522487
product price:Â
$
81.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
4 5/16 in
Compatible Vehicle Make
Case IH, Komatsu, New Holland, Takeuchi
Compatible Engine Type
Diesel Engines
Product Type
Hydraulic Filter
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF28893
- Zoro #
- G023522487
- UPC #
- 638217045783
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 4 5/16 in
- Overall Height
- 8 1/2 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Compatible Vehicle Make
- Case IH, Komatsu, New Holland, Takeuchi
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Filter Design
- Spin-On
- Item
- Hydraulic Service Part
- Baldwin Interchange
- BT398
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
Description
Hydraulic Service Part, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.