Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6079
- Zoro # G323649266
product price:Â
$
16.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fleetguard
LF630, LF721
Compatible Engine Type
Diesel Engines
Baldwin Interchange
PT87-S
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6079
- Zoro #
- G323649266
- UPC #
- 638217079498
- Country of Origin
- Mexico
- Fleetguard
- LF630, LF721
- Item
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- PT87-S
- Compatible Fluid Type
- Diesel Fuel
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- John Deere, Mercury
- Product Type
- Hydraulic Filter
Dimensions
- Inside Diameter
- 2 3/16 in
- Overall Height
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Outside Diameter
- 4 5/8 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.