Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6165
- Zoro # G223523420
product price:Â
$
38.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
4 1/2 in
Filter Design
Cartridge
Product Type
Hydraulic Filter
Compatible Vehicle Make
Allis-Chalmers, Austin Western, Clark Equipment, Dresser, Dynahoe, Fiat, Fiatallis, Ford, Grove, Hough, John Deere, Komatsu, New Holland
Fleetguard
LF712
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6165
- Zoro #
- G223523420
- UPC #
- 638217104831
- Country of Origin
- Mexico
- Filter Design
- Cartridge
- Product Type
- Hydraulic Filter
- Compatible Vehicle Make
- Allis-Chalmers, Austin Western, Clark Equipment, Dresser, Dynahoe, Fiat, Fiatallis, Ford, Grove, Hough, John Deere, Komatsu, New Holland
- Fleetguard
- LF712
- Baldwin Interchange
- PT498-10
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Item
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Farm Equipment
Dimensions
- Outside Diameter
- 4 1/2 in
- Overall Height
- 7 1/4 in
- Overall Length
- 7 1/4 in
- Inside Diameter
- 2 7/8 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.