Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6726
- Zoro # G023523941
product price:Â
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible Vehicle Make
Case IH, Champion
Outside Diameter
5 1/16 in
Media Material
Cellulose
Overall Height
10 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6726
- Zoro #
- G023523941
- UPC #
- 638217041518
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 5 1/16 in
- Overall Height
- 10 11/16 in
- Thread Size
- 1/2"-16
- Overall Length
- 10 11/16 in
- Wire Rope Length
- 10 11/16 in
- Length
- 10 11/16 in
Details
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Case IH, Champion
- Media Material
- Cellulose
- Item
- Hydraulic Filter
- Flow Rate
- 59.45 gpm
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Farm Equipment
- Baldwin Interchange
- BT8310-MPG
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.