Hydraulic Filter, Cartridge
- Mfr # HF6269
- Zoro # G623649263
product price:Â
$
29.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Compatible Vehicle Make
Grove, Ingersoll-Rand, Quincy
Inside Diameter
2 7/16 in
Fit Type
Vehicle Specific
Outside Diameter
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6269
- Zoro #
- G623649263
- UPC #
- 638217081293
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Item
- Hydraulic Filter
- Compatible Vehicle Make
- Grove, Ingersoll-Rand, Quincy
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- B378
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Construction Equipment
- Product Type
- Hydraulic Filter
Dimensions
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 3 11/16 in
- Overall Length
- 8 3/4 in
- Overall Height
- 8 3/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.