Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF35139
- Zoro # G923523539
product price:Â
$
36.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Hydraulic Filter
Compatible Vehicle Type
Farm Equipment
Outside Diameter
3 11/16 in
Compatible Vehicle Make
Atlas-Terex, Barford, Blue Bird, JCB, NC Engineering, Terex / Terex Advance, Thwaites
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF35139
- Zoro #
- G923523539
- UPC #
- 638217107450
- Country of Origin
- France
Dimensions
- Outside Diameter
- 3 11/16 in
- Overall Height
- 3 5/8 in
- Inside Diameter
- 2 7/16 in
- Overall Length
- 3 5/8 in
- Thread Size
- #1-12
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Product Type
- Hydraulic Filter
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- Atlas-Terex, Barford, Blue Bird, JCB, NC Engineering, Terex / Terex Advance, Thwaites
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Flow Rate
- 5.28 gpm
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Baldwin Interchange
- BT9561
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Spin-On
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.