Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6203
- Zoro # G223648925
product price:Â
$
21.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Hydraulic Filter
Outside Diameter
3 11/16 in
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Inside Diameter
2 7/16 in
Thread Size
1/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6203
- Zoro #
- G223648925
- UPC #
- 638217080999
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- 1/8"-16
- Overall Height
- 5 11/16 in
- Overall Length
- 5 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Details
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Vehicle Make
- Bobcat, Ford, New Holland
- Item
- Hydraulic Filter
- Filter Design
- Spin-On
- Media Material
- Cellulose
- Baldwin Interchange
- BT260-10
- Compatible Engine Type
- Diesel Engines
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/8 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.