Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6560
- Zoro # G123524459
product price:Â
$
73.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Outside Diameter
3 7/8 in
Product Type
Hydraulic Filter
Fleetguard
HF6564
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6560
- Zoro #
- G123524459
- UPC #
- 638217040948
- Country of Origin
- Mexico
- Fit Type
- Vehicle Specific
- Product Type
- Hydraulic Filter
- Fleetguard
- HF6564
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Make
- Bobcat, Case IH, Caterpillar, Deutz, Deutz-Fahr, Jacobsen, Laverda, Lokomo, Massey Ferguson, Moreau, New Holland, Ploeger
- Filter Design
- Spin-On
- Media Material
- Cellulose
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Item
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BT8464
Dimensions
- Outside Diameter
- 3 7/8 in
- Inside Diameter
- 2 1/2 in
- Overall Length
- 6 1/16 in
- Overall Height
- 6 1/16 in
- Thread Size
- 3/8"-12
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 3/8 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.