Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF7608
- Zoro # G623524171
product price:Â
$
13.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Inside Diameter
2 7/16 in
Compatible Vehicle Make
Allis-Chalmers, Bell Equipment, Bobcat, Case IH, Caterpillar, Ditch Witch, Dril Tech, Erickson, Ford, Gehl, Grove, Hahn, Hesston, Navistar, JLG Industries, John Deere, Komatsu, Long, New Holland, Owatonna, Rickel, Schaeff, Toro, Towmotor, Versatile, Volvo Construction Equipment, White
Thread Size
#1-12
Overall Height
5 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7608
- Zoro #
- G623524171
- UPC #
- 638217106378
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 2 7/16 in
- Thread Size
- #1-12
- Overall Height
- 5 13/16 in
- Overall Length
- 5 13/16 in
- Outside Diameter
- 3 11/16 in
- Wire Rope Length
- 5 13/16 in
- Length
- 5 13/16 in
Details
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible Vehicle Make
- Allis-Chalmers, Bell Equipment, Bobcat, Case IH, Caterpillar, Ditch Witch, Dril Tech, Erickson, Ford, Gehl, Grove, Hahn, Hesston, Navistar, JLG Industries, John Deere, Komatsu, Long, New Holland, Owatonna, Rickel, Schaeff, Toro, Towmotor, Versatile, Volvo Construction Equipment, White
- Fleetguard
- HF6056
- Flow Rate
- 15.01 gpm
- Baldwin Interchange
- BT839-10
- Filter Design
- Spin-On
- Item
- Hydraulic Filter
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Diesel Fuel, Gasoline
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.