Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge, Cellulose
- Mfr # LF16423
- Zoro # G623649317
product price:Â
$
21.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Filter Design
Cartridge
Inside Diameter
2 15/16 in
Compatible Vehicle Make
Ford, Mazda, Mercury
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF16423
- Zoro #
- G623649317
- UPC #
- -
- Country of Origin
- China
- Media Material
- Cellulose
- Filter Design
- Cartridge
- Compatible Vehicle Make
- Ford, Mazda, Mercury
- Item
- Oil Filter
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- P7313
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
- Flow Rate
- 0.05 gpm
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Oil Filter
- Compatible Vehicle Type
- Passenger Vehicles
- Standards
- ISO 16889
Dimensions
- Inside Diameter
- 2 15/16 in
- Overall Length
- 2 15/16 in
- Inside Diameter - Bottom
- 2 11/16 in
- Overall Height
- 2 15/16 in
- Outside Diameter
- 2 11/16 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.