Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF3347
- Zoro # G023524511
product price:Â
$
28.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
2 7/16 in
Outside Diameter
4 1/4 in
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
Filter Design
Spin-On
Standards
ISO 4548-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF3347
- Zoro #
- G023524511
- UPC #
- 638217111235
- Country of Origin
- France
Dimensions
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 4 1/4 in
- Overall Length
- 7 5/16 in
- Thread Size
- 3/4"-16
- Overall Height
- 7 5/16 in
- Wire Rope Length
- 7 5/16 in
- Length
- 7 5/16 in
Details
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Spin-On
- Standards
- ISO 4548-12
- Fleetguard
- LF3575, LF4055
- Compatible Vehicle Make
- Agrale, Agriful, Albajar, Albaret, Allis-Chalmers, Astra, Atlas Copco, Avia Ashok Leyland, Benati, Benfra, Braud, Bussing, Calsa, Ebro, Fiat, Fiat Hitachi, Fiatagri, Fiatallis, Hesston, Hitachi, Iveco, Kubota, Laverda, New Holland, Orenstein and Koppel, Pegaso, Perkins, Same, Simit, Someca, Venieri
- Item
- Oil Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks, Medium Duty Trucks
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Baldwin Interchange
- BT347
- Flow Rate
- 15.32 gpm
Description
Oil Filter, Filter Design Spin-On, Thread Size 3/4 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.