Oil Filter, Cartridge
- Mfr # LF519
- Zoro # G123649442
product price:Â
$
20.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
5 1/16 in
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines
Overall Length
9 1/16 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF519
- Zoro #
- G123649442
- UPC #
- 638217107870
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 5 1/16 in
- Overall Length
- 9 1/16 in
- Overall Height
- 9 1/16 in
- Inside Diameter
- 3 5/16 in
- Wire Rope Length
- 9 1/16 in
- Length
- 9 1/16 in
Details
- Item
- Oil Filter
- Product Type
- Oil Filter
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Athey Products, Atlas Copco, Autocar LLC, Aveling Barford, Case IH, Caterpillar, Gardner, Grove, Hyster, Iveco, Joy, Kenworth, Leroi, Lima, Lorain, Mack, Manitou, Massey Ferguson, Oshkosh Corporation, P and H Harnischfeger, Peterbilt, Western Star
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks, Off-Road Vehicles
- Baldwin Interchange
- PT88-HD
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.