Oil Filter, Cartridge
- Mfr # LF574
- Zoro # G424968983
product price:Â
$
15.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate
1.59 gpm
Compatible Vehicle Make
Allis-Chalmers,Allison,American Motors,Blaw-Knox,Bobcat,Brockway,Brugeoise and Nivell,Buffalo-Springfield,Case IH,Chicago Pneumatic,Clark Equipment,Cleveland,Coles,Continental,Cummins,Davis,Detroit Diesel,Eaton Yale and Towne,Faun-Frisch,Fiat,Fiatallis,Ford,Frigiking,Galion,Gardner,Gehl,Grove,Hanomag-Henschel,Hercules,Hobart,Huber-Warco,Hudson,Hyster,Ingersoll-Rand,Navistar,Jaeger,Jeep,Jenbacher,John Bean,John Deere,Koehring,Komatsu,Kramer,Landini,Liebherr,Massey Ferguson,Mcgraw-Edison,Mercedes-Benz,Nash,Orenstein and Koppel,Orsi,Pettibone-Mulliken,Porsche,Quickway Shovel,Schield-Bantam,Schluter,Someca,Still,Sulzer,Tampo,Tennant,Terex / Terex Advance,Thermo King,Toro,Towmotor,Trojan,Valmet,Volvo Construction Equipment,Volvo Penta,Warner and Swasey,White,Witte,Worthington
Product Type
Oil Filter
Filter Design
Cartridge
Overall Height
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF574
- Zoro #
- G424968983
- UPC #
- 638217108556
- Country of Origin
- Mexico
- Flow Rate
- 1.59 gpm
- Compatible Vehicle Make
- Allis-Chalmers,Allison,American Motors,Blaw-Knox,Bobcat,Brockway,Brugeoise and Nivell,Buffalo-Springfield,Case IH,Chicago Pneumatic,Clark Equipment,Cleveland,Coles,Continental,Cummins,Davis,Detroit Diesel,Eaton Yale and Towne,Faun-Frisch,Fiat,Fiatallis,Ford,Frigiking,Galion,Gardner,Gehl,Grove,Hanomag-Henschel,Hercules,Hobart,Huber-Warco,Hudson,Hyster,Ingersoll-Rand,Navistar,Jaeger,Jeep,Jenbacher,John Bean,John Deere,Koehring,Komatsu,Kramer,Landini,Liebherr,Massey Ferguson,Mcgraw-Edison,Mercedes-Benz,Nash,Orenstein and Koppel,Orsi,Pettibone-Mulliken,Porsche,Quickway Shovel,Schield-Bantam,Schluter,Someca,Still,Sulzer,Tampo,Tennant,Terex / Terex Advance,Thermo King,Toro,Towmotor,Trojan,Valmet,Volvo Construction Equipment,Volvo Penta,Warner and Swasey,White,Witte,Worthington
- Product Type
- Oil Filter
- Filter Design
- Cartridge
- Standards
- ISO 4548-12
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Oil Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks, Medium Duty Trucks, Off-Road Vehicles, Passenger Vehicles
- Baldwin Interchange
- P40
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
Dimensions
- Overall Height
- 4 5/16 in
- Inside Diameter
- 9/16 in
- Outside Diameter
- 3 1/2 in
- Overall Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.