Oil Filter, Spin-On
- Mfr # LF3455
- Zoro # G423649265
product price:Â
$
27.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Spin-On
Overall Length
7 1/8 in
Overall Height
8 1/8 in
Compatible Vehicle Make
Dresser, Integrated Coach, Navistar, Perkins, Thomas Built
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3455
- Zoro #
- G423649265
- UPC #
- 638217112775
- Country of Origin
- Mexico
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Dresser, Integrated Coach, Navistar, Perkins, Thomas Built
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- B309
- Item
- Oil Filter
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Buses, Construction Equipment, Heavy Duty Trucks, Medium Duty Trucks
- Flow Rate
- 19.81 gpm
- Product Type
- Oil Filter
Dimensions
- Overall Length
- 7 1/8 in
- Overall Height
- 8 1/8 in
- Outside Diameter
- 4 1/4 in
- Thread Size
- #1-12
- Inside Diameter
- 2 7/16 in
- Wire Rope Length
- 7 1/8 in
- Length
- 7 1/8 in
Description
Oil Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.