Oil Filter, Spin-On
- Mfr # LF3528
- Zoro # G223648963
product price:Â
$
16.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 11/16 in
Inside Diameter
3 1/8 in
Filter Design
Spin-On
Baldwin Interchange
B1446
Overall Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3528
- Zoro #
- G223648963
- UPC #
- 638217113673
- Country of Origin
- Mexico
- Filter Design
- Spin-On
- Baldwin Interchange
- B1446
- Flow Rate
- 3.43 gpm
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
- Product Type
- Oil Filter
- Compatible Vehicle Make
- Bobcat, Chevrolet, Daihatsu, Ford, Hitachi, Holden, IHI, Iseki, Isuzu, Kobelco, Mazda, Mercury, Pontiac
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Farm Equipment, Light Duty Trucks, Passenger Vehicles, Trucks
- Item
- Oil Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
Dimensions
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 3 1/8 in
- Overall Height
- 4 1/8 in
- Thread Size
- M20-1.5
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M20-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.