Queen Mattress and Pillow Protector
- Mfr # 734870NAM
- Zoro # G801733036
product price:Â
$
91.15
/ea
Key Features
Height
14
Width
60
Length
80
Weight
6.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734870NAM
- Zoro #
- G801733036
- UPC #
- 194189591838
- Country of Origin
- China
Dimensions
- Height
- 14
- Width
- 60
- Length
- 80
Details
- Weight
- 6.35
Description
The 3-Piece Mattress and Pillow Protectors from Fleming Supply encases every side of your bed and pillows, shielding them from bed bugs, dust mites, dirt, dander, allergens, and liquids. The 60 x 80-inch queen sized encasement can hold mattresses or box springs up to 14-inches thick, while the two 20 x 30-inch pillow covers fit any standard sized pillows, and all the protectors have zippered closures for maximum protection. Made with cotton fabric, this set of mattress and pillow covers are soft, breathable, machine washable, and completely waterproof without using noisy plastic lining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.