Twin Mattress and Pillow Covers
- Mfr # 302897ZYD
- Zoro # G701776188
product price:Â
$
50.99
/ea
Key Features
Width
38
Height
14
Length
75
Weight
4.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302897ZYD
- Zoro #
- G701776188
- UPC #
- 194189591845
- Country of Origin
- China
- Weight
- 4.6
Dimensions
- Width
- 38
- Height
- 14
- Length
- 75
Description
The zippered Mattress and Pillow Protector from Fleming Supply encases every side of your bed and pillow, shielding them from bed bugs, dust mites, dirt, dander, allergens, and liquids. Includes one 38 x 75-inch twin sized encasement that can hold a mattress or box springs up to 14-inches thick, a 20 x 30-inch pillow cover that fits any standard sized pillow, and both protectors have zippered closures for maximum protection. Made with cotton fabric, this set of mattress and pillow covers are soft, breathable, machine washable, and completely waterproof without using noisy plastic lining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.