Shop FLEMING SUPPLY
See all product information
Create Account
Twin Mattress and 2 Pillow Covers
- Mfr # 587889ROU
- Zoro # G601776189
product price:Â
$
64.95
/ea
Key Features
Height
0.125
Length
26
Width
30
Weight
0.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 587889ROU
- Zoro #
- G601776189
- UPC #
- 194189581556
- Country of Origin
- China
- Weight
- 0.55
Dimensions
- Height
- 0.125
- Length
- 26
- Width
- 30
Description
The set of zippered Mattress and Pillow Protectors from Fleming Supply encases every side of your bed and pillows, shielding them from bed bugs, dust mites, dirt, dander, allergens, and liquids. Includes a 38 x 75-inch twin sized encasement that can hold mattresses or box springs up to 14-inches thick, two 20 x 30-inch pillow covers that fit any standard sized pillows, and all protectors have zippered closures for maximum protection. Made with cotton fabric, this set of mattress and pillow covers are soft, breathable, machine washable, and completely waterproof without using noisy plastic lining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.