Shop FLETCHER
See all product information
Create Account
07-310 Pneumatic FrameMaster, 2026 Model
- Mfr # 115300101
- Zoro # G223942405
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
4 in
Width
13 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115300101
- Zoro #
- G223942405
- UPC #
- 081777073107
- Country of Origin
- China
- Item
- Pneumatic Framemaster
Dimensions
- Throat Depth
- 4 in
- Width
- 13 in
- Length
- 9 in
Description
The Pneumatic FrameMaster is a professional point driver designed for picture framing applications that require a permanent hold. Powered by compressed air, it drives rigid points tightly and flat to the frame surface, creating a secure connection that helps keep artwork, glass, and backing materials firmly in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.