Shop FLETCHER
See all product information
Create Account
07-410 Pneumatic FlexiMaster, 2026 Model
- Mfr # 115300102
- Zoro # G123942406
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Throat Depth
4 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115300102
- Zoro #
- G123942406
- UPC #
- 081777074104
- Country of Origin
- China
- Item
- Pneumatic Fleximaster
Dimensions
- Width
- 13 in
- Throat Depth
- 4 in
- Length
- 9 in
Description
The Pneumatic FlexiMaster is a professional point driver designed for picture framing applications that require a semi-permanent hold. Powered by compressed air, it drives flexible points tightly and flat to the frame surface, creating a secure connection that helps keep artwork, glass, and backing materials firmly in place. When the frame contents need to be changed, simply bend back the points, swap out the art package, and bend the points back into place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.