Shop FLEX SEAL
See all product information
Create Account
Flex Seal Epoxy Extreme Liquid, Black, Twin 0.5 fl oz Tube Package
- Mfr # EFSBLKR2X15
- Zoro # G324159221
product price:Â
$
8.89
/ea
Sold in multiples of 8 for
$71.12
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Waterproof
Container Type
Tube
Color
Black
Finishing Features
Drillable, Paintable, Sandable
Chemical Base
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFSBLKR2X15
- Zoro #
- G324159221
- UPC #
- 810129871876
- Country of Origin
- United States
Dimensions
- Container Size
- 0.5 fl oz
- Fits Chest Size
- Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula
Details
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Impact-Resistant, Waterproof
- Container Type
- Tube
- Color
- Black
- Item
- Epoxy Adhesive
- Finishing Features
- Drillable, Paintable, Sandable
- Chemical Base
- Epoxy
- For Gap Fill
- For Gap Fill
- Maximum Application Temperature
- 100 Degrees F
- For Marine Applications
- Marine Grade
- Minimum Application Temperature
- 40 Degrees F
- Features
- Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula
- Functional Cure
- 3 to 6 hr
- Interior/Exterior
- Interior/Exterior
- Non-Sagging
- Yes
- Primary Application
- Automotive Interior Repair & Assembly, General Purpose Bonding & Repair, Furniture Assembly & Repair, Marine Repair & Sealing
- Wire Color
- Black
Description
Epoxy Adhesive, Container Size 0.5 fl oz, Container Type Tube, Features Adheres to most Surfaces, Designed for Extreme Conditions, Forms a Durable and Waterproof Seal Once Cured, Multi-Purpose Formula, Functional Cure 3 to 6 hr, Interior/Exterior Interior/Exterior, Maximum Application Temperature 100 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.