Shop FLEX SEAL
See all product information
Create Account
epoxy
- Mfr # EFSGRYR15P
- Zoro # G224159321
product price:Â
$
9.99
/ea
Sold in multiples of 8 for
$79.92
Key Features
For Material Type
Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood
Maximum Operating Temperature
350 Degrees F
For Location
Indoor, Outdoor
Full Cure Time
24 hr
Water Activated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFSGRYR15P
- Zoro #
- G224159321
- UPC #
- 810129871883
- Country of Origin
- China
- Item
- Pipe Repair Putty
- For Material Type
- Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood
- Maximum Operating Temperature
- 350 Degrees F
- For Location
- Indoor, Outdoor
- Full Cure Time
- 24 hr
- Water Activated
- No
- Includes
- 2 oz Epoxy Putty
- Material
- Epoxy
- Application
- Appliances, Automotive, Crafts and Hobbies, Emergency Fixe, Furniture, Heavy-Duty and Industrial, Home, Garage and Outdoor Projects, Marine and Plumbing Repairs, Tool and Equipment Repairs
- Repair Product Type
- Repair Putty Kit
- Minimum Operating Temperature
- -60 Degrees F
- Color
- Dark Gray
- Shell Material
- Epoxy
- Wire Color
- Dark Gray
- Traction Material
- Epoxy
Description
Pipe Repair Putty, Full Cure Time 24 hr, Material Epoxy, Patch Size Not Applicable, Repair Product Type Repair Putty Kit, Wrap Size Not Applicable, For Material Type Brick, Concrete, Fiberglass, Glass, Metals, Painted Surfaces, Plastic, PVC, Wood, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -60 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.