Flood Protection
- Mfr # RFSYELR24
- Zoro # G124159186
product price:Â
$
8.95
/ea
Sold in multiples of 4 for
$35.80
Key Features
Maximum Application Temperature
120 Degrees F
Rubber Item Type
Coating
Surface Material
Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
For Use On
Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
Minimum Application Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RFSYELR24
- Zoro #
- G124159186
- UPC #
- 850010226002
- Country of Origin
- United States
Dimensions
- Container Size
- 17 oz
Details
- Item
- Rubber Coating
- Maximum Application Temperature
- 120 Degrees F
- Rubber Item Type
- Coating
- Surface Material
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- For Use On
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Minimum Application Temperature
- 32 Degrees F
- Standards
- UL Rated
- Base Type
- Removable Rubber
- Application Method
- Spray
- Resin Type
- Rubber
- Dry Time
- 2 hr
- Sheen
- Matte
- Color
- Yellow
- Dry Time to Recoat
- 2 hr
- Cure Time
- 2 hr
- Wire Color
- Yellow
Description
Rubber Coating, VOC Content Not Applicable, Yellow, Dry Time 2 hr, Dielectric Strength Not Applicable, Standards UL Rated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.