Flood Protection
- Mfr # RKITMULTI05
- Zoro # G624159525
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Includes
10 fl oz Flood Protection Liquid, 10 fl oz Flood Protection Spray, 2 in Paint Brush, 3.75 in x 20 ft Flood Protection Tape, Caulking Gun, Flex Gap Filler Tool, (2) 9 fl oz Flood Protection Paste, Safety Glasses, Nitrile Gloves
Material
Rubber
Product Type
Flood Protection Multi Purpose Kit
Shell Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKITMULTI05
- Zoro #
- G624159525
- UPC #
- 850025886987
- Country of Origin
- United States
Details
- Item
- Flood Protection Kit
- Includes
- 10 fl oz Flood Protection Liquid, 10 fl oz Flood Protection Spray, 2 in Paint Brush, 3.75 in x 20 ft Flood Protection Tape, Caulking Gun, Flex Gap Filler Tool, (2) 9 fl oz Flood Protection Paste, Safety Glasses, Nitrile Gloves
- Material
- Rubber
- Product Type
- Flood Protection Multi Purpose Kit
- Shell Material
- Rubber
Description
Flood Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.