Shop FLEX SEAL
See all product information
Create Account
Flood Protection
- Mfr # RPSYELR64
- Zoro # G124159483
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Rubber Item Type
Coating
Dry Time to Recoat
2 hr
Dry Time
2 hr
Sheen
Matte
Standards
UL Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSYELR64
- Zoro #
- G124159483
- UPC #
- 850010226347
- Country of Origin
- United States
Dimensions
- Container Size
- 52 oz
Details
- Item
- Rubber Coating
- Rubber Item Type
- Coating
- Dry Time to Recoat
- 2 hr
- Dry Time
- 2 hr
- Sheen
- Matte
- Standards
- UL Rated
- Resin Type
- Rubber
- Color
- Yellow
- Minimum Application Temperature
- 32 Degrees F
- Cure Time
- 2 hr
- Application Method
- Putty Knife, Trowel
- Surface Material
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Maximum Application Temperature
- 120 Degrees F
- Base Type
- Removable Rubber
- For Use On
- Clean Steel, Concrete, Galvanized Metal, Galvanized Steel, Masonry, Metal, Previously Coated, Slightly Damp Surfaces, Steel, Wood
- Wire Color
- Yellow
Description
Rubber Coating, VOC Content Not Applicable, Yellow, Dry Time 2 hr, Dielectric Strength Not Applicable, Standards UL Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.