Shop FLEX SEAL
See all product information
Create Account
Roof Coatings & Accessories
- Mfr # GFSCLRR04
- Zoro # G922658393
product price:Â
$
13.39
/ea
Sold in multiples of 8 for
$107.12
Key Features
Primary Application
Automotive Interior Repair & Assembly, Kitchen & Bath Bonding & Repair, Masonry, General Purpose Bonding & Repair, Furniture Assembly & Repair, Footwear Repair
Interior/Exterior
Interior/Exterior
Functional Cure
10 min
Series
Flex
Materials Bonded
Asphalt, Brick, Ceramic, Cinderblock, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Metal, Plastic, PVC, Stainless Steel, Steel, Stone, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFSCLRR04
- Zoro #
- G922658393
- UPC #
- 10850003339174
- Country of Origin
- United States
- Primary Application
- Automotive Interior Repair & Assembly, Kitchen & Bath Bonding & Repair, Masonry, General Purpose Bonding & Repair, Furniture Assembly & Repair, Footwear Repair
- Item
- Instant Adhesive
- Interior/Exterior
- Interior/Exterior
- Functional Cure
- 10 min
- Series
- Flex
- Materials Bonded
- Asphalt, Brick, Ceramic, Cinderblock, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Metal, Plastic, PVC, Stainless Steel, Steel, Stone, Wood
- Full Cure Time
- 24 hr
- Container Type
- Tube
- Working Time
- 30 sec
- Features
- Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive
- Application Method
- No Specialized Application
- Color
- Clear
- Wire Color
- Clear
Dimensions
- Container Size
- 4 oz
- Fits Chest Size
- Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive
Description
Instant Adhesive, Container Size 4 oz, Container Type Tube, Maximum Viscosity Not Applicable, Series Flex, Features Easy Dispensing, Incredibly Strong, Paintable, Sandable, Smooth, Solvent-Free, Waterproof Adhesive, Materials Bonded Asphalt, Brick, Ceramic, Cinderblock, Concrete, Drywall, Fiberglass, Foam, Glass, Granite, Laminate, Marble, Metal, Plastic, PVC, Stainless Steel, Steel, Stone, Wood, Standards Not Applicable, Functional Cure 10 min, Interior/Exterior Interior/Exterior
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.