Shop FLEX SEAL
See all product information
Create Account
Roof Coatings & Accessories
- Mfr # SGGEL2X3
- Zoro # G522657260
product price:Â
$
4.15
/ea
Sold in multiples of 6 for
$24.90
Key Features
Full Cure Time
1 hr
Features
Bonds Instantly, Extremely Durable
Primary Application
General Purpose Bonding & Repair, Automotive Interior Repair & Assembly, Furniture Assembly & Repair, Footwear Repair
Working Time
45 sec
Materials Bonded
Ceramic, Leather, Metal, Paper, Plastic, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGGEL2X3
- Zoro #
- G522657260
- UPC #
- 10850040744030
- Country of Origin
- United States
- Full Cure Time
- 1 hr
- Item
- Instant Adhesive
- Features
- Bonds Instantly, Extremely Durable
- Primary Application
- General Purpose Bonding & Repair, Automotive Interior Repair & Assembly, Furniture Assembly & Repair, Footwear Repair
- Working Time
- 45 sec
- Materials Bonded
- Ceramic, Leather, Metal, Paper, Plastic, Wood
- Color
- Clear
- Application Method
- No Specialized Application
- Maximum Viscosity
- 90,000 cps
- Series
- Flex
- Container Type
- Tube
- Wire Color
- Clear
Dimensions
- Container Size
- 3 g
- Fits Chest Size
- Bonds Instantly, Extremely Durable
Description
Instant Adhesive, Container Size 3 g, Container Type Tube, Maximum Viscosity 90,000 cps, Series Flex, Features Bonds Instantly, Extremely Durable, Materials Bonded Ceramic, Leather, Metal, Paper, Plastic, Wood, Standards Not Applicable, Working Time 45 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.