Shop FLEX SEAL
See all product information
Create Account
Roof Coatings & Accessories
Mfr # SGLIQ10BT
Zoro # G522657017
product price:Â
$
4.99
/ea
Sold in multiples of 8 for $39.92
Key Features
Features
Bonds Instantly, Extremely Durable
Full Cure Time
1 hr
Maximum Viscosity
100 cps
Color
Clear
Series
Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGLIQ10BT
- Zoro #
- G522657017
- UPC #
- 10850040744047
- Country of Origin
- United States
Dimensions
- Container Size
- 10 g
Details
- Features
- Bonds Instantly, Extremely Durable
- Full Cure Time
- 1 hr
- Item
- Instant Adhesive
- Maximum Viscosity
- 100 cps
- Color
- Clear
- Series
- Flex
- Application Method
- Brush
- Materials Bonded
- Ceramic, Leather, Metal, Paper, Plastic, Wood
- Working Time
- 45 sec
- Primary Application
- General Purpose Bonding & Repair, Automotive Interior Repair & Assembly, Furniture Assembly & Repair, Footwear Repair
- Container Type
- Bottle
Description
Instant Adhesive, Container Size 10 g, Container Type Bottle, Maximum Viscosity 100 cps, Series Flex, Features Bonds Instantly, Extremely Durable, Materials Bonded Ceramic, Leather, Metal, Paper, Plastic, Wood, Standards Not Applicable, Working Time 45 sec
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.