Zoro Homepage

EE Terminal Sleeve 1 inch

  • Mfr # 0601.000.029

  • Zoro # G916124309


product price: $14.29
/ea
Sold in multiples of 25 for $357.25

Key Features

Inside Dia. x Outside Dia.
1.04-1.3
Nominal Size
1 in
Dimension I
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0601.000.029
Zoro #
G916124309
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia. x Outside Dia.
1.04-1.3
Nominal Size
1 in
Dimension I
0.98 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.