EG-M OD 1/4 in. Thread M12 x 1.5 IP 67 Straight Nickel-plated brass

  • Mfr # 0608.000.012

  • Zoro # G216122340


product price:  $30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Inside Dia.
0.28 in
Thread Size
M12 x 1.5
Outside Dia.
0.45 in
WS2
0.79 in
Dimension D
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0608.000.012
Zoro #
G216122340
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
0.28 in
Thread Size
M12 x 1.5
Outside Dia.
0.45 in
Dimension D
1.3 in
Dimension I
0.2 in
Dimension B
0.96 in
Dimension C
0.39 in
Nominal Size
1/4 in

Details

WS2
0.79 in
WS1
0.87 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.