RGE OD 15.8 Thread M16 x 1.5 IP 66 Straight Nickel-plated brass

  • Mfr # 5126.015.016

  • Zoro # G516124662


product price:  $37.85
/ea
Sold in multiples of 10 for $378.50

Key Features

Thread Size
M16 x 1.5
Outside Dia.
15.8 mm
Inside Dia.
0.47 in
Dimension WS2
0.98 in
Dimension B
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5126.015.016
Zoro #
G516124662
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16 x 1.5
Outside Dia.
15.8 mm
Inside Dia.
0.47 in
Dimension WS2
0.98 in
Dimension B
1.14 in
Dimension WS1
0.91 in
Dimension D
1.14 in
Dimension C
0.39 in
Dimension I
0.51 in
Nominal Size
3/8 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.