Zoro Homepage

RQA Terminal Sleeve OD 13 Grey

  • Mfr # 5030.021.009

  • Zoro # G716124295


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Color
Grey
Dimension B
0.59 in
Dimension I
0.31 in
Nominal Size
5/16 in
Dimension D
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.021.009
Zoro #
G716124295
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
0.59 in
Dimension I
0.31 in
Nominal Size
5/16 in
Dimension D
0.79 in
Outside Dia.
13 mm

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.