Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQG1-S OD 34.5 IP 66 Straight Snap-in Black

  • Mfr # 5020.082.229

  • Zoro # G416124557


product price: $8.95
/ea
Sold in multiples of 25 for $223.75

Key Features

Color
Black
Thread Size
15.8 mm
Outside Dia.
0.46 in
Dimension I
0.91 in
Dimension D
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.082.229
Zoro #
G416124557
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
15.8 mm
Outside Dia.
0.46 in
Dimension I
0.91 in
Dimension D
0.83 in
Nominal Size
3/8 in
Dimension C
1.59 in
Dimension WS
0.63 in
Dimension B
0.53 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.