Shop FLEXA GMBH

RQG2-M OD 13 Thread M12 x 1.5 IP 68 69K Straight Grey

  • Mfr # 5020.078.015

  • Zoro # G116124574


product price:  $6.29
/ea
Sold in multiples of 50 for $314.50

Key Features

Color
Grey
Outside Dia.
M12 x 1.5
Thread Size
13 mm
Dimension D
1.36 in
Dimension I
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.078.015
Zoro #
G116124574
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
M12 x 1.5
Thread Size
13 mm
Dimension D
1.36 in
Dimension I
0.39 in
Dimension B
0.79 in
Dimension C
0.37 in
Dimension WS
0.71 in
Nominal Size
5/16 in
Dimension B1
0.91 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.