RQG2-N OD 28.5 Thread 3/4 in. IP 68 69K Straight Black

  • Mfr # 5020.080.214

  • Zoro # G916124736


product price: $10.25
/ea
Sold in multiples of 25 for $256.25

Key Features

Color
Black
Thread Size
34.5 mm
Outside Dia.
1 inch
Dimension B
1.73 in
Dimension I
1.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.080.214
Zoro #
G916124736
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
34.5 mm
Outside Dia.
1 inch
Dimension B
1.73 in
Dimension I
1.36 in
Dimension WS
1.57 in
Dimension D
2.2 in
Dimension E
1.73 in
Nominal Size
1 in
Dimension C
0.63 in
Dimension B1
1.18 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.