RQGKZ-M OD 34.5 Thread M32 x 1.5 IP 68 69K Straight Black

  • Mfr # 5110.034.232

  • Zoro # G616124098


product price: $47.39
/ea
Sold in multiples of 25 for $1,184.75

Key Features

Color
Black
Clamp Range
0.57-0.81
Outside Dia.
34.5 mm
Thread Size
M32 x 1.5
Dimension I
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110.034.232
Zoro #
G616124098
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
34.5 mm
Thread Size
M32 x 1.5
Dimension I
0.87 in
Dimension WS2
1.34 in
Dimension B
1.73 in
Dimension D
2.95 in
Dimension C
0.31 in
Dimension WS1
1.65 in
Nominal Size
1 in

Details

Color
Black
Clamp Range
0.57-0.81

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.