Shop FLEXA GMBH

RQLG1-M OD 34.5 Thread M40 x 1.5 IP 65 Straight Black

  • Mfr # 5115.034.240

  • Zoro # G116124741


product price:  $5.15
/ea
Sold in multiples of 50 for $257.50

Key Features

Color
Black
Outside Dia.
34.5 mm
Thread Size
M40 x 1.5
Dimension C
0.59 in
Dimension B
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5115.034.240
Zoro #
G116124741
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
34.5 mm
Thread Size
M40 x 1.5
Dimension C
0.59 in
Dimension B
1.73 in
Nominal Size
1 in
Dimension D
2.13 in
Dimension WS
1.69 in
Dimension I
1.02 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.