RQT-PA OD1/OD3 - 42.5 / OD2 - 42.5 IP 68 69K T Grey

  • Mfr # 5020.041.012

  • Zoro # G816126069


product price:  $21.25
/ea
Sold in multiples of 10 for $212.50

Key Features

Color
Grey
Outside Dia.
OD1/OD3 - 42.5-/ OD2 - 42.5 mm
Dimension F
0.26 in
Dimension D
5.43 in
Dimension B2
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.041.012
Zoro #
G816126069
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1/OD3 - 42.5-/ OD2 - 42.5 mm
Dimension F
0.26 in
Dimension D
5.43 in
Dimension B2
2.05 in
Dimension E
3.72 in
Dimension B1|3
2.05 in
Dimension C
1.77 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.