RQW-M OD 13 Thread M16 x 1.5 IP 68 69K 90 Deg Grey

  • Mfr # 5020.036.016

  • Zoro # G616125415


product price:  $6.95
/ea
Sold in multiples of 50 for $347.50

Key Features

Color
Grey
Thread Size
M16 x 1.5
Outside Dia.
13 mm
Dimension E
1.42 in
Dimension B
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.036.016
Zoro #
G616125415
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16 x 1.5
Outside Dia.
13 mm
Dimension E
1.42 in
Dimension B
0.79 in
Dimension C
0.47 in
Dimension F
1.44 in
Nominal Size
5/16 in
Dimension ØD
0.79 in
Dimension I
0.47 in

Details

Color
Grey

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.