Shop FLEXA GMBH

RQW-P OD 13 Thread PG13.5 IP 68 69K 90 Deg Black

  • Mfr # 5020.029.213

  • Zoro # G116125366


product price:  $7.65
/ea
Sold in multiples of 50 for $382.50

Key Features

Color
Black
Outside Dia.
13 mm
Thread Size
PG13.5
Dimension ØD
0.98 in
Dimension E
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020.029.213
Zoro #
G116125366
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
13 mm
Thread Size
PG13.5
Dimension ØD
0.98 in
Dimension E
1.61 in
Dimension F
1.38 in
Dimension C
0.39 in
Nominal Size
5/16 in
Dimension I
0.61 in
Dimension B
0.79 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.