Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flexarm Torque Arm, 28 In reach, 40.7 Nm CVA-30

Torque Arm, 28 In reach, 40.7 Nm (Discontinued)

  • Mfr # CVA-30
  • Zoro # G8898531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVA-30
Zoro #
G8898531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Maximum Tool Diameter
2 in
Minimum Tool Diameter
1 in
Holds Tool Diameter
1 in to 2 in

Details

Item
Torque Arm
Material
Aluminum, Steel
Mount
Bench/Table/Pedestal
Max. Torque
40.7 N-m
Weight Capacity
12 lb
Reach
28 in
Vertical Travel
26 in
For Use With
Assembly Tools
Includes
Motor Mount, Mounting Bracket
Maximum Torque
40.7 N-m
Maximum Working Range
28 in
Working Range
28 in
Torque Arm Type
Reaction
Maximum Weight Capacity
12 lb
Base Mount Type
Bench, Pedestal, Table

Description

Torque Arm, Working Range 28 in, Maximum Torque 40.7 N-m, Maximum Weight Capacity 12 lb, Holds Tool Diameter 1 in to 2 in, Vertical Travel 26 in, Maximum Working Range 28 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 in, Torque Arm Type Reaction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.