45 in H Steel, Aluminum Tool Utility Cart

  • Mfr # FC-300PCNT

  • Zoro # G4562002


product price: $2,051.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Aluminum
Overall Height
45 in
Color
Silver/Black
Series
FC-300
Overall Depth
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-300PCNT
Zoro #
G4562002
UPC #
854851008094
Country of Origin
China

Dimensions

Overall Height
45 in
Overall Depth
14 1/2 in
Overall Width
37 1/2 in
Width
14 1/2 in
Depth
14 in
Height
45 in
Caster Size
5 in x 1-1/4 in
Handle Length
12 in
Handle Width
14 in
Caster Diameter
5 in, 8 in
Cabinet Dimensions
(1) 24, 13 1/2, 3 1/4, (2) 24, 13.5, 2.25
Caster Width
1 1/4 in, 2 in

Details

Item
Tool Utility Cart
Material
Steel, Aluminum
Color
Silver/Black
Series
FC-300
Finish
Powder Coated
Includes
Parts Organizers, Padlocks, Tool Bag
Drawer Capacity
75 lb, 100 lb
Number of Drawers
3
Storage Capacity
22,680 cu in
Drawer Slides
Ball Bearing, Full Extension
For Use With
Mfr. No. FC100-EC-TS, CC-100
Load Rating
250 lb
Tool Box Duty Rating
Standard Duty
Configuration
Center Bank: (2) 22-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 22-3/4 in W x 13-1/4 in D x 3-1/8 in H, Cabinet: (1) 22-3/4 in W x 13-1/4 in D x 16 in H
Work Surface Material
Rubber, Steel
Features
Padded Drawers and Fabric Tool Holders, Shock-Absorbing Wheels
Number of Shelves
2
Caster Type
(2) Fixed, (2) Swivel with Lock
Drawer Color
Silver
Locking System
Padlock
Total Load Capacity
200 lb
Cabinet Top Liner Material
Rubber
Body Material
Aluminum, Steel
Largest Maximum Drawer Load Capacity
100 lb
Handle Grip Style
Tubular Steel
Drawer Slide Features
Ball Bearing, Friction lock
Drawer Slide Type
Ball Bearing
Body Finish
Powder Coated
Includes Tools
Tools Not Included
Drawer Finish
Powder Coated
Drawer Liner Material
Foam Rubber
Caster Material
Aluminum, Plastic, Steel
Drawer Gauge
20 ga
Body Color
Black
Includes Drawer Liners
Drawer Liners Included
Caster Tread Material
Rubber
Total Storage Capacity
21,254.4 cu in
Drawer Material
Steel
Smallest Maximum Drawer Load Capacity
75 lb
Caster Brake Type
Foot Operated
Lid Style
No Lid
Includes Cabinet Top Liner
Cabinet Top Liner Included
Number of Cabinets
1
Part of a Modular System
Not Part of a Modular System
Number of Keys Included
3
Body Gauge
20 ga
Body Finish/Color
Matte Black
Finish/Color
Powder Coated Black
Duty Rating
Light Duty

Description

Tool Utility Cart, FC-300 Series, Standard Duty, Width 14 1/2 in, Depth 14 in, Height 45 in, Number of Drawers 3, Color Silver/Black, Drawer Color Silver, Drawer Capacity 75 lb, 100 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 22,680 cu in, Load Rating 250 lb, Caster Size 5 in x 1-1/4 in, Number of Shelves 2, Material Steel, Aluminum, Gauge 22 to 16, Work Surface Material Rubber, Steel, Caster Wheel Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.