Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, Light Duty, Tool Utility Cart

  • Mfr # FC-200WBT

  • Zoro # G8661525


product price: $2,549.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Color
Black
Material
Steel
Duty Rating
Light Duty
Overall Depth
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-200WBT
Zoro #
G8661525
UPC #
854851008025
Country of Origin
China

Dimensions

Overall Depth
14 1/2 in
Overall Width
37 1/2 in
Caster Size
8 in x 2 in
Depth
37 in
Height
45 in
Overall Height
45 in
Width
14 1/2 in
Caster Width
2 in
Caster Diameter
5 in, 8 in

Details

Number of Shelves
2
Color
Black
Material
Steel
Item
Tool Utility Cart
Duty Rating
Light Duty
Caster Type
(2) Swivel with Lock
Storage Capacity
16,524 cu in
Finish
Powder Coated Matte
Tool Box Duty Rating
Heavy Duty
Drawer Color
Silver
Work Surface Material
Rubber, Steel
For Use With
Tool Storage
Caster Material
Steel/Rubber
Caster Wheel Material
Rubber
Handles
Tubular Steel
Number of Drawers
7
Configuration
Center Bank: (2) 22-3/4 in W x 13-1/4 in D x 2-1/8 in H, (1) 22-3/4 in W x 13-1/4 in D x 3-1/8 in H, (4) 22-3/4 in W x 13-1/4 in D x 4-1/8 in H
Gauge
16 to 22
Features
Ball Bearing Drawer Slides, Drawers and Built-In Parts Organizing Bins That Allow Maximum Storage and Organization, Lightweight, Narrow Designs with Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet When Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Load Rating
250 lb
Drawer Slides
Ball Bearing, Full Extension
Drawer Capacity
75 lb
Series
200
Includes
Locks, Padlock; Cabinet Top Liner; Tools
Load Capacity
250 lb
Locking System
Padlockable
Includes Tools
Yes
Body Finish
Matte
Drawer Gauge
20 ga
Body Color
Black
Number of Keys Included
3
Drawer Material
Steel
Total Load Capacity
250 lb
Lid Style
No Lid
Drawer Slide Features
Ball Bearing
Body Material
Steel
Includes Drawer Liners
Yes
Drawer Slide Type
Ball Bearing
Drawer Finish
Matte
Handle Grip Style
Tubular Steel
Total Storage Capacity
16,524 cu in
Caster Brake Type
(2) Swivel with Lock
Body Gauge
16 ga
Largest Maximum Drawer Load Capacity
75 lb
Includes Cabinet Top Liner
Yes
Finish/Color
Powder Coated Black
Body Finish/Color
Matte Black
Load Capacity per Drawer
75 lb
Pliers Included
None
Number of Wrenches
0
Tool Families Included
Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches
Number of Sockets, Drive Tools, and Accessories
0
Number of Striking and Struck Tools
0
Wrenches Included
None
Number of Miscellaneous Tools
0
Miscellaneous Tools Included
None
Number of Pliers
0
Number of Electrical and Telecom Tools
0
Sockets, Drive Tools, and Accessories Included
None
Includes Casters
Yes
Cutting Tools Included
None
Number of Pieces
84
Electrical and Telecom Tools Included
None
Tool Storage Material
Steel
Striking and Struck Tools Included
None
Tool Storage Type
Tool Cart

Description

Tool Utility Cart, Locking System Padlockable, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 7, Body Color Black, Body Finish Matte, Number of Pieces 84, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.