Zoro Homepage

Adj. Standing Desk, White, 330 lb Cap.

  • Mfr # E7LW557624WHT

  • Zoro # G115305028


product price: $764.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Overall Width
76 in
Overall Depth
55 in
Number of Shelves
0
Number of Cable Holes
0
Weather Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7LW557624WHT
Zoro #
G115305028
UPC #
810072797308
Country of Origin
China

Dimensions

Overall Width
76 in
Overall Depth
55 in
Maximum Desktop Height
50 3/4 in
Height Adjustment Continuity
Continuous
Power Cord Length
122 in
Desktop Width
76 in
Desktop Depth
55 in
Minimum Desktop Height
25 in
Desktop Thickness
1 in

Description

Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.