Shop FLEXISPOT
See all product information
Create Account
Dual Monitor Stand, Black
- Mfr # MA1B-D-DP
- Zoro # G123958421
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Product Type
Dual Monitor Stand
Color
Black
Standards
VESA 75x75 and 100x100
Material
Aluminum Alloy, Steel
Mount Mechanism
C-Clamp/Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA1B-D-DP
- Zoro #
- G123958421
- UPC #
- 840521545884
- Country of Origin
- Viet Nam
Dimensions
- Compatible Diagonal Screen Size Minimum
- 17 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Fits Chest Size
- -15 Degrees to 85 Degrees Tilt Range
Details
- Item
- Dual Monitor Stand
- Product Type
- Dual Monitor Stand
- Color
- Black
- Standards
- VESA 75x75 and 100x100
- Material
- Aluminum Alloy, Steel
- Mount Mechanism
- C-Clamp/Grommet
- Number of Monitors
- 2
- Weight Capacity
- 20 lb
- Features
- -15 Degrees to 85 Degrees Tilt Range
- Shell Material
- Aluminum Alloy, Steel
- Wire Color
- Black
Description
Dual Monitor Stand, Material Aluminum Alloy, Steel, Color Black, Weight Capacity 20 lb, Features -15 Degrees to 85 Degrees Tilt Range, Standards VESA 75x75 and 100x100
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.