Shop FLEXISPOT
See all product information
Create Account
Monitor Stand, Black
- Mfr # MA1B-S-DP
- Zoro # G323958627
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
20 lb
Standards
VESA 75x75 and 100x100
Features
Supports Flat or Curved Screens
Material
Aluminum Alloy, Steel
Mount Mechanism
C-Clamp/Grommet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA1B-S-DP
- Zoro #
- G323958627
- UPC #
- 840521545860
- Country of Origin
- Viet Nam
Dimensions
- Compatible Diagonal Screen Size Minimum
- 17 in
- Compatible Diagonal Screen Size Maximum
- 32 in
- Fits Chest Size
- Supports Flat or Curved Screens
Details
- Item
- Monitor Stand
- Weight Capacity
- 20 lb
- Standards
- VESA 75x75 and 100x100
- Features
- Supports Flat or Curved Screens
- Material
- Aluminum Alloy, Steel
- Mount Mechanism
- C-Clamp/Grommet
- Product Type
- Monitor Stand
- Number of Monitors
- 1
- Color
- Black
- Shell Material
- Aluminum Alloy, Steel
- Wire Color
- Black
Description
Monitor Stand, Material Aluminum Alloy, Steel, Color Black, Weight Capacity 20 lb, Features Supports Flat or Curved Screens, Standards VESA 75x75 and 100x100
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.