Shop FLEXISPOT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Office Pod, Green, Steel, 86 cfm
- Mfr # EP1SG-KIT
- Zoro # G223958628
product price:Â
$
6,610.99
/ea
Key Features
Product Type
Soundproof Office Pod
Input Voltage
100-240V
Power Outlets Included
Power Outlet, USB-A, USB-C
Frame Material
Steel
Overall Width
39 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP1SG-KIT
- Zoro #
- G223958628
- UPC #
- 840460403269
- Country of Origin
- Viet Nam
- Item
- Office Pod
- Product Type
- Soundproof Office Pod
- Input Voltage
- 100-240V
- Power Outlets Included
- Power Outlet, USB-A, USB-C
- Frame Material
- Steel
- Number of Seating Positions
- 1
- Features
- 5-Layers of Soundproofing Panels, Quick Installation and Dismantling
- Sound Reduction
- 25 dB
- Air Circulation Volume
- 86 cfm
- Includes
- Adjustable LED Lighting System, Integrated Control Panel, Occupancy Sensors
- Booth Weight Capacity
- 286.6 lb
- Color
- Green
- Pod Weight
- 705.48 lb
- Assembly
- Partially Assembled
- Number of Wheels
- 4
- Air Circulation Frequency
- 86 cfm
- Furniture Included
- 1 Stool, Desk
- Includes Interior Lighting
- Interior Lighting Included
- Includes Ventilation Fan
- Ventilation Fan Included
- Number of Locking Wheels
- 4
- Series
- Quick Install Series
- Wire Color
- Green
Dimensions
- Overall Width
- 39 3/8 in
- Overall Depth
- 39 3/8 in
- Overall Height - Maximum
- 90 1/2 in
- Overall Height - Minimum
- 90 1/2 in
- Fits Chest Size
- 5-Layers of Soundproofing Panels, Quick Installation and Dismantling
Description
Office Pod,Green,Steel,86 cfm
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.