Office Pod, White, Steel, 86 cfm
- Mfr # EP1SW-KIT
- Zoro # G523958786
product price:Â
$
6,610.99
/ea
Key Features
Number of Seating Positions
1
Air Circulation Frequency
86 cfm
Includes
Adjustable LED Lighting System, Integrated Control Panel, Occupancy Sensors
Number of Locking Wheels
4
Input Voltage
100-240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP1SW-KIT
- Zoro #
- G523958786
- UPC #
- 840460403276
- Country of Origin
- Viet Nam
- Item
- Office Pod
- Number of Seating Positions
- 1
- Air Circulation Frequency
- 86 cfm
- Includes
- Adjustable LED Lighting System, Integrated Control Panel, Occupancy Sensors
- Number of Locking Wheels
- 4
- Input Voltage
- 100-240V
- Frame Material
- Steel
- Product Type
- Soundproof Office Pod
- Series
- Quick Install Series
- Pod Weight
- 705.48 lb
- Features
- 5-Layers of Soundproofing Panels, Quick Installation and Dismantling
- Number of Wheels
- 4
- Assembly
- Partially Assembled
- Color
- White
- Sound Reduction
- 25 dB
- Air Circulation Volume
- 86 cfm
- Includes Interior Lighting
- Interior Lighting Included
- Furniture Included
- 1 Stool, Desk
- Includes Ventilation Fan
- Ventilation Fan Included
- Power Outlets Included
- Power Outlet, USB-A, USB-C
- Booth Weight Capacity
- 286.6 lb
- Wire Color
- White
Dimensions
- Overall Height - Maximum
- 90 1/2 in
- Overall Height - Minimum
- 90 1/2 in
- Overall Width
- 39 3/8 in
- Overall Depth
- 39 3/8 in
- Fits Chest Size
- 5-Layers of Soundproofing Panels, Quick Installation and Dismantling
Description
Office Pod,White,Steel,86 cfm
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.