OfficeChair, Foam, C7Max, 18.5"SeatH, 300lb

  • Mfr # C7MAXB-foam
  • Zoro # G525013988
product price: 
$
490.99
/ea
Free Shipping & Returns

Key Features

Rolling
Yes
Seat Thickness
2 13/16 in
Back Material
Mesh, Plastic
Frame Color
Black
Includes Footrest
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C7MAXB-foam
Zoro #
G525013988
UPC #
840460434263
Country of Origin
Viet Nam

Dimensions

Seat Thickness
2 13/16 in
Minimum Seat Height
18 1/2 in
Overall Width
27 1/2 in
Minimum Overall Height
42 1/2 in
Seat Depth
17 1/4 in
Back Width
21 5/8 in
Notional Size
Standard
Seat Width
20 7/8 in
Maximum Seat Height
20 7/8 in
Maximum Overall Height
46 in
Overall Depth
17 1/4 in

Details

Item
Office Chair
Rolling
Yes
Back Material
Mesh, Plastic
Frame Color
Black
Includes Footrest
No
Adjustable Seat
Yes
Weight Capacity
300 lb
Arm Attachment
Column
Includes Assembly Tools
Yes
Minimum Back Tilt
93 Degrees
Standards
ANSI/BIFMA Certified
Lumbar Support
Adjustable
Series
C7 Max
Number of Casters/Glides
5
Number of Arms
2
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Support Style
Column
Seat Adjustments
Forward/Backward Slide, Height
Adjustable Arms
Yes
Caster/Glide Type
Swivel
Tilt Configuration
Reclining
Arm Adjustment
Swing Open, Forward/Backward Slide, Height, Left/Right Slide
Frame Material
Nylon
Features
3D Headrest, 5D Armrests, Adaptive Lumbar Support, Adjustable Backrest Height, Reclining Backrest
Seat Material
Foam
Maximum Back Tilt
135 Degrees
Assembly
Unassembled
Upholstered Seat
Yes

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 1/2 in, Overall Depth 17 1/4 in, Maximum Seat Height 20 7/8 in, Maximum Overall Height 46 in, Seat Color Black, Frame Color Black, Seat Thickness 2 13/16 in, Back Color Black, Seat Depth 17 1/4 in, Seat Width 20 7/8 in, Seat Material Foam, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Reclining, Series C7 Max, Minimum Seat Height 18 1/2 in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.