OfficeChair, Mesh, C7, 18.5"SeatH, 300lbCap
- Mfr # C7B-M1-DP
- Zoro # G225017941
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 5/8 in
Seat Material
Mesh
Minimum Back Tilt
90 Degrees
Frame Color
Black
Maximum Overall Height
47 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7B-M1-DP
- Zoro #
- G225017941
- UPC #
- 840460460156
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 27 5/8 in
- Maximum Overall Height
- 47 1/4 in
- Maximum Arm Height
- 6 1/4 in
- Maximum Seat Height
- 20 7/8 in
- Seat Depth
- 20 1/2 in
- Minimum Seat Height
- 18 1/2 in
- Minimum Overall Height
- 41 1/4 in
- Overall Depth
- 20 1/2 in
- Seat Width
- 20 7/8 in
- Seat Thickness
- 2 1/2 in
- Back Width
- 21 1/4 in
- Notional Size
- Standard
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 5/8 in, Overall Depth 20 1/2 in, Maximum Seat Height 20 7/8 in, Maximum Overall Height 47 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 20 7/8 in, Seat Material Mesh, Back Material Mesh, Plastic, Caster/Glide Type Swivel, Frame Material Nylon, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Reclining, Series C7, Minimum Seat Height 18 1/2 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.